text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Dust & ventilation
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Power tools
Electrical tools
Dust & ventilation
4P325822
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Metabo Wet & dry vacuum cleaner ASR 50 M SC
Add to catalogue
Not available anymore
Unfortunately... the product you are looking for is no longer available
Similar products:
Bosch GAS 12V Vacuum Cleaner in Cardboard Box 0.35L
Article number:
B4580.000.055
price per 
-
View all products
Article number
4P325822
Width
470
Height
640
Depth
580
Type of current
AC
Reservoir volume (l)
50
Cable length (m)
8
Antistatic version
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Width
470
Height
640
Depth
580
Type of current
AC
Reservoir volume (l)
50
Cable length (m)
8
Antistatic version
Yes
Nominal power consumption (W)
1400
Machine weight (kg)
16
Vacuum power control
Electronic
Sound power level
72
Voltage
220 - 240
Basic colour
Other
Max. negative pressure (mbar)
270
Nominal diameter vacuum hose (mm)
35
Engaging automatic compressed air tool
Yes
Engaging automatic electric tool
Yes
Frequency
60 Hz
Length suction hose (m)
4
Dust bag use
Yes
Dust category according to IEC/EN 60335-2-69
M
Brand
Metabo
Type
ASR 50 M SC
Download as PDF
Print
Article numbers
Article number
4P325822
EAN
4007430241115
UBB
500658522171
UNSPSC
27112700
Manufacturer article nr
602045000
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering