text.skipToContent text.skipToNavigation

Metabo Wet & dry vacuum cleaner ASA 30 L PC INOX

Article number 9U059695
Width 391
Height 637
Depth 397
Type of current AC
Reservoir volume (l) 30
Cable length (m) 7.5
Nominal power consumption (W) 1250

Specifications

Width 391
Height 637
Depth 397
Type of current AC
Reservoir volume (l) 30
Cable length (m) 7.5
Nominal power consumption (W) 1250
Machine weight (kg) 9.6
Vacuum power control Electronic
Sound power level 72
Voltage 220 - 240
Basic colour Stainless steel
Max. negative pressure (mbar) 210
Nominal diameter vacuum hose (mm) 32
Engaging automatic electric tool Yes
Frequency 60 Hz
Length suction hose (m) 3.5
Dust bag use Yes
Dust category according to IEC/EN 60335-2-69 L
Brand METABO
Type ASA 30 L PC Inox

Article numbers

Article number 9U059695
EAN 4007430246721
UBB 500658521595
UNSPSC 27112700
Manufacturer article nr  602015000
Do not close this page. This message will disappear, when the page is fully loaded.