text.skipToContent text.skipToNavigation

Metabo Saw ribbon 6 x 0,4 mm


Article number 0T616584
Width 6
Thickness (mm) 0.4
Number of teeth per inch 24 - 24
Packed per 1

Specifications

Width 6
Thickness (mm) 0.4
Number of teeth per inch 24 - 24

Article numbers

Article number 0T616584
EAN 4007430414236
UBB 500662848810
UNSPSC 27112700
Manufacturer article nr  627644000
Do not close this page. This message will disappear, when the page is fully loaded.