text.skipToContent text.skipToNavigation

Metabo Saw ribbon 2230 x 10 x 0,5 mm


Article number 0U143227
Width 10
Thickness (mm) 0.5
Saw band length (mm) 2230
Number of teeth per inch 4 - 4
Packed per 1

Specifications

Width 10
Thickness (mm) 0.5
Saw band length (mm) 2230
Number of teeth per inch 4 - 4

Article numbers

Article number 0U143227
EAN 4007430422583
UBB 500662847259
UNSPSC 27112700
Manufacturer article nr  630854000
Do not close this page. This message will disappear, when the page is fully loaded.