text.skipToContent text.skipToNavigation

Metabo Sanders DSX 150

Article number 0B276792
Rotational speed (1/min) 12000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 150
Device side air inlet R 1/4 inch
Model DSX 150
Type DSX 150

Specifications

Rotational speed (1/min) 12000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 150
Device side air inlet R 1/4 inch
Model DSX 150
Type DSX 150

Article numbers

Article number 0B276792
EAN 4007430245809
UBB 500658584536
UNSPSC 42272202
Manufacturer article nr  601558000
Do not close this page. This message will disappear, when the page is fully loaded.