text.skipToContent text.skipToNavigation

Metabo Quick connection coupling EURO 1/4


Article number 0D180045
Shape Coupling (female)
Material Brass
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Size of threaded connection (inch) 1/4 inch
Packed per 1

Specifications

Shape Coupling (female)
Material Brass
With dust cap No
Suitable for vacuum No
Material sealing None
Thread connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Size of threaded connection (inch) 1/4 inch
With valve No
Self-venting No
Designed as a partition coupling No
Brand METABO

Article numbers

Article number 0D180045
EAN 4003665103990
UBB 500662757490
UNSPSC 42272202
Manufacturer article nr  7801009055
Do not close this page. This message will disappear, when the page is fully loaded.