text.skipToContent text.skipToNavigation

Metabo LED torch SLA 14.4-18 LED

Article number 9N392198
With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 14.4 - 18
With protective cover No

Specifications

With connection cord and plug No
Voltage type DC
With switch No
With CEE-plug No
Lamp type LED not exchangeable
Nominal voltage (V) 14.4 - 18
With protective cover No
With light source Yes
Rated luminous flux according to IEC 62722-2-1 (lm) 440
Brand METABO

Article numbers

Article number 9N392198
EAN 4007430242754
UBB 500656296562
UNSPSC 27112700
Manufacturer article nr  600370000
Do not close this page. This message will disappear, when the page is fully loaded.