text.skipToContent text.skipToNavigation

Metabo Jigsaw STEB 140 Plus STEB 140 PLUS

Article number 0Z527749
Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.6
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100

Specifications

Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.6
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100
Max. material thickness in aluminium 250 N/mm² (mm) 35
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) -45 - 45
Type STEB 140

Article numbers

Article number 0Z527749
EAN 4007430212290
UBB 500658542708
UNSPSC 27112700
Manufacturer article nr  601404700
Do not close this page. This message will disappear, when the page is fully loaded.