text.skipToContent text.skipToNavigation

Metabo Jigsaw STE 140 Plus STE 140 PLUS

Article number 4Q002575
Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.5
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100

Specifications

Stroke (mm) 26
Voltage (V) 240
Frequency (Hz) 50 - 60
Nominal power consumption (W) 750
Machine weight (kg) 2.5
Cutting depth in wood (mm) 140
No-load stroke rate (1/min) 1000 - 3100
Max. material thickness in aluminium 250 N/mm² (mm) 35
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) -45 - 45
Brand Metabo
Type STE 140 Plus

Article numbers

Article number 4Q002575
EAN 4007430212283
UBB 500658542393
UNSPSC 27112700
Manufacturer article nr  601403700
Do not close this page. This message will disappear, when the page is fully loaded.