text.skipToContent text.skipToNavigation

Metabo Jigsaw STE 100 Quick


Extraction Nozzles Protective glass Chip Guard Plates 20 Jigsaw blades Hexagonal wrench Plastic carry case

Article number 9S548260
Height 180
Stroke (mm) 22
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 310
Packed per 1

Specifications

Height 180
Stroke (mm) 22
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 310
Nominal power consumption (W) 710
Machine weight (kg) 2
Cutting depth in wood (mm) 100
No-load stroke rate (1/min) 1000 - 3100
Max. material thickness in aluminium 250 N/mm² (mm) 25
Max. material thickness in steel 400 N/mm² (mm) 10
Pivoting range (°) -45 - 45
Type STE 100 Quick Set

Description

Extraction Nozzles Protective glass Chip Guard Plates 20 Jigsaw blades Hexagonal wrench Plastic carry case

Article numbers

Article number 9S548260
EAN 4007430305121
UBB 500686795260
UNSPSC 27112700
Manufacturer article nr  601100900
Do not close this page. This message will disappear, when the page is fully loaded.