text.skipToContent text.skipToNavigation

Metabo ISO Plug-In Nipple 1/2" BSPT Brass 1-Piece


Article number 0H298039
Material Brass
Standard Other
With safety collar Yes
Thread connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
Packed per 1

Specifications

Material Brass
Standard Other
With safety collar Yes
Thread connection External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Size of threaded connection (inch) 1/2 inch
Sleeve None
Hose connector grip, smooth No
DIN standard None
Brand Metabo
Type ISO Plug-In Nipple

Article numbers

Article number 0H298039
EAN 4007430263193
UBB 500662690642
UNSPSC 42272202
Manufacturer article nr  628749000
Do not close this page. This message will disappear, when the page is fully loaded.