text.skipToContent text.skipToNavigation

Metabo Immersion pump PS 7500 S

Article number 3Y437969
Number of phases 1
Cable length (m) 10
Flange shape Other
Electrical connection Cable
Rated voltage (V) 220 - 240
Frequency 50 Hz
Degree of protection (IP) Other

Specifications

Number of phases 1
Cable length (m) 10
Flange shape Other
Electrical connection Cable
Rated voltage (V) 220 - 240
Frequency 50 Hz
Degree of protection (IP) Other
Material impeller/pump wheel Other
Material motor housing Other
Material quality motor housing Other
Motor power input (P1) per motor (kW) 0.45
Volume flow rate (BEP) (m³/h) 7.5
Connection standard outlet side Other
Nominal operating mode Other
With protection against dry running No
Type of speed control Other
Motor speed control Other
With cutting system No
Material pump casing Other
Pump circuit Other
Material quality pump casing Other
Suitable for dry set-up No
Material quality impeller/pump wheel Other
Nominal diameter connection outlet side 1 1/4 inch (32)
Connection outlet side Other
Flange compression stage connection outlet side Other
Brand METABO
Type PS 7500 S

Article numbers

Article number 3Y437969
EAN 4003665502274
UBB 500658606164
UNSPSC 27112700
Manufacturer article nr  0250750000
Do not close this page. This message will disappear, when the page is fully loaded.