text.skipToContent text.skipToNavigation

Metabo Immersion pump DP 28-10 S INOX

Article number 2E267686
Number of phases 1
Cable length (m) 10
Flange shape Other
Electrical connection Cable
Rated voltage (V) 220 - 240
Frequency 50 Hz
Degree of protection (IP) IP68

Specifications

Number of phases 1
Cable length (m) 10
Flange shape Other
Electrical connection Cable
Rated voltage (V) 220 - 240
Frequency 50 Hz
Degree of protection (IP) IP68
Material impeller/pump wheel Other
Material motor housing Other
Material quality motor housing Other
Motor power input (P1) per motor (kW) 1.85
Volume flow rate (BEP) (m³/h) 28
Connection standard outlet side Other
Nominal operating mode Other
With protection against dry running No
Type of speed control Other
Motor speed control Other
With cutting system No
Material pump casing Stainless steel
Pump circuit Other
Material quality pump casing Other
Suitable for dry set-up No
Material quality impeller/pump wheel Other
Nominal diameter connection outlet side 1 1/2 inch (40)
Connection outlet side Other
Flange compression stage connection outlet side Other
Brand METABO
Type DP 28-10 S Inox

Article numbers

Article number 2E267686
EAN 4007430221544
UBB 500658544118
UNSPSC 27112700
Manufacturer article nr  604112000
Do not close this page. This message will disappear, when the page is fully loaded.