text.skipToContent text.skipToNavigation

Metabo Hydraulic system components 1.1/2


Article number 4J437350
Material Other
Thread connection Other
Suction coupling No
Rotating storz head No
Metal-sealing No
Size of threaded connection (inch) 1 1/2 inch
Brand METABO
Packed per 1

Specifications

Material Other
Thread connection Other
Suction coupling No
Rotating storz head No
Metal-sealing No
Size of threaded connection (inch) 1 1/2 inch
Brand METABO

Article numbers

Article number 4J437350
EAN 4007430229038
UBB 500662795433
UNSPSC 31250000
Manufacturer article nr  628801000
Do not close this page. This message will disappear, when the page is fully loaded.