text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Garden equipment
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Power tools
Outdoor Power Equipment
Garden equipment
9U002670
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Metabo Garden pump P 9000 G
Add to catalogue
Previous
Next
Article number
9U002670
Number of phases
1
Cable length (m)
1.5
Flange shape
Other
Drive type
Electrical
Material pressure tank
Other
Electrical connection
Cable
Rated voltage (V)
220 - 240
View all specifications
Specifications & standards
Downloads
Specifications
Number of phases
1
Cable length (m)
1.5
Flange shape
Other
Drive type
Electrical
Material pressure tank
Other
Electrical connection
Cable
Rated voltage (V)
220 - 240
Frequency
50 Hz
Degree of protection (IP)
IPX4
Noise emission (dB(A))
85.4
With automatic start/stop
No
Material impeller/pump wheel
Other
With pressure tank
No
Motor power input (P1) per motor (kW)
1.9
Volume flow rate (BEP) (m³/h)
9
Connection standard inlet side
Other
Connection standard outlet side
Other
Motor efficiency class
Other
Type of speed control
Other
Motor speed control
Other
Max. suction height (m)
9
Material pump casing
Stainless steel
Material quality pump casing
Other
Material quality impeller/pump wheel
Other
Connection inlet side
Other
Nominal diameter connection inlet side
Other
Nominal diameter connection outlet side
Other
Connection outlet side
Other
Flange compression stage connection inlet side
Other
Flange compression stage connection outlet side
Other
Type
P 9000 G
Download as PDF
Print
Article numbers
Article number
9U002670
EAN
4007430240521
UBB
500658603922
UNSPSC
27112700
Manufacturer article nr
600967000
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering