text.skipToContent text.skipToNavigation

Metabo Flexiamant super 125X2,5X22,23 TF42


Article number 2E465661
Application Cutting
Shape Cranked
Thickness (mm) 2.5
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 30
Suitable for natural stone Yes
Packed per 1

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 2.5
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Granulation 30
Suitable for natural stone Yes
Bore diameter 22.2
Particle type Silicon carbide
Nonwoven fabric-fineness Fineness medium
Model FLEXIAMANT SUPER STONE

Article numbers

Article number 2E465661
EAN 4007430401199
UBB 500662386639
UNSPSC 31191500
Manufacturer article nr  616312000
Do not close this page. This message will disappear, when the page is fully loaded.