text.skipToContent text.skipToNavigation

Metabo Domestic waterwork HWW 6000/25 INOX

Article number 8Z211764
Number of phases 5
Cable length (m) 1.5
Flange shape Other
Drive type Electrical
Material pressure tank Other
Electrical connection Cable
Rated voltage (V) 220 - 240

Specifications

Number of phases 5
Cable length (m) 1.5
Flange shape Other
Drive type Electrical
Material pressure tank Other
Electrical connection Cable
Rated voltage (V) 220 - 240
Frequency 50 Hz
Degree of protection (IP) IPX4
Noise emission (dB(A)) 75.9
With automatic start/stop Yes
Material impeller/pump wheel Other
With pressure tank No
Motor power input (P1) per motor (kW) 1.3
Volume flow rate (BEP) (m³/h) 6
Connection standard inlet side Other
Connection standard outlet side Other
Motor efficiency class Other
Type of speed control Other
Motor speed control Other
Max. suction height (m) 8
Material pump casing Stainless steel
Material quality pump casing Other
Material quality impeller/pump wheel Other
Connection inlet side Other
Nominal diameter connection inlet side Other
Nominal diameter connection outlet side Other
Connection outlet side Other
Flange compression stage connection inlet side Other
Flange compression stage connection outlet side Other
Brand METABO
Type HWW 6000/25 Inox

Article numbers

Article number 8Z211764
EAN 4007430239471
UBB 500658561765
UNSPSC 27112700
Manufacturer article nr  600975000
Do not close this page. This message will disappear, when the page is fully loaded.