text.skipToContent text.skipToNavigation

Metabo Diamond cutting disc 180 x 22,23mm CC


Article number 2K951967
Application Cutting
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Packed per 1

Specifications

Application Cutting
Max. number of revolutions (1/min) 8500
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment height (mm) 7
Segmentation Other
Model Classic CC

Article numbers

Article number 2K951967
EAN 4007430178442
UBB 500662363455
UNSPSC 27112700
Manufacturer article nr  628175000
Do not close this page. This message will disappear, when the page is fully loaded.