text.skipToContent text.skipToNavigation

Metabo Deep well pump TBP 4000 M

Article number 0S281554
Number of phases 1
Cable length (m) 22
Flange shape Other
Electrical connection Cable
Rated voltage (V) 230 - 230
Frequency 50 Hz
Degree of protection (IP) Other

Specifications

Number of phases 1
Cable length (m) 22
Flange shape Other
Electrical connection Cable
Rated voltage (V) 230 - 230
Frequency 50 Hz
Degree of protection (IP) Other
Material impeller/pump wheel Other
Motor power output (P2) per motor (kW) 0.75
Connection standard outlet side Other
Min. drill hole diameter (mm) 100
Type of speed control Other
Material pump casing Stainless steel
Material quality pump casing Other
Material quality impeller/pump wheel Other
With non-return valve No
Nominal diameter connection outlet side Other
Connection outlet side Other
Flange compression stage connection outlet side Other
Type approval according to BBR/EKS No

Article numbers

Article number 0S281554
EAN 4003665425337
UBB 500658542963
UNSPSC 27112700
Manufacturer article nr  0250400055
Do not close this page. This message will disappear, when the page is fully loaded.