text.skipToContent text.skipToNavigation

Metabo Crosscut & mitre saw KGS 315 PLUS

Article number 3O527454
Width 660
Height 765
Voltage (V) 240
Frequency (Hz) 50 - 50
Length 950
Nominal power consumption (W) 2200
Saw blade diameter (mm) 315

Specifications

Width 660
Height 765
Voltage (V) 240
Frequency (Hz) 50 - 50
Length 950
Nominal power consumption (W) 2200
Saw blade diameter (mm) 315
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4100
Mitre setting left (°) 47
Mitre setting right (°) 60
Inclination setting left (°) 46
Inclination setting right (°) 46
Width of bearing surface (mm) 365
Length of bearing surface (mm) 1070
Cutting width 90°/90° (mm) 320
Cutting depth 90°/90° (mm) 120
Cutting width 90°/45° (mm) 320
Cutting depth 90°/45° (mm) 120
Cutting width 45°/45° (mm) 223
Cutting depth 45°/45° (mm) 76
Type KGS 315 Plus

Article numbers

Article number 3O527454
EAN 4003665505671
UBB 500658518393
UNSPSC 27112700
Manufacturer article nr  0103150000
Do not close this page. This message will disappear, when the page is fully loaded.