text.skipToContent text.skipToNavigation

Metabo Crosscut & mitre saw KGS 254 I PLUS

Article number 4K812851
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4650

Specifications

Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 4650

Article numbers

Article number 4K812851
EAN 4003665505619
UBB 500658517973
UNSPSC 27112700
Manufacturer article nr  0102540200
Do not close this page. This message will disappear, when the page is fully loaded.