text.skipToContent text.skipToNavigation

Metabo Cordless Sabre saw ASE 18 LTX

Article number 5R007058
Nominal voltage (V) 18
No-load stroke rate (1/min) 2700
Stroke (mm) 30
Battery capacity (Ah) 4
Number of included batteries 2
With battery charger Yes
Brand METABO

Specifications

Nominal voltage (V) 18
No-load stroke rate (1/min) 2700
Stroke (mm) 30
Battery capacity (Ah) 4
Number of included batteries 2
With battery charger Yes
Brand METABO
Type ASE 18 LTX

Article numbers

Article number 5R007058
EAN 4007430216496
UBB 500658516728
UNSPSC 27112700
Manufacturer article nr  602269610
Do not close this page. This message will disappear, when the page is fully loaded.