text.skipToContent text.skipToNavigation

Metabo Cordless Fan AV 18 BODY

Article number 7U101266
Colour Other
Width 120
Design Tripod
Depth 476.6
Collapsible No
Swivelling No
Rotational speed (1/min) 1300

Specifications

Colour Other
Width 120
Design Tripod
Depth 476.6
Collapsible No
Swivelling No
Rotational speed (1/min) 1300
Material Other
Electrical connection Other
Degree of protection (IP) Other
With thermal protection No
Suitable for wall mounting Yes
Suitable for electronic control No
Suitable for transformer control No
Impeller diameter (mm) 355
Brand METABO
Type AV 18

Article numbers

Article number 7U101266
EAN 4007430286918
UBB 500658505911
UNSPSC 27112700
Manufacturer article nr  606176850
Do not close this page. This message will disappear, when the page is fully loaded.