text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver BS 18 LTXBLQI BODY


Quick-change chuck Quick-change bit holder Side handle Belt hook and bit case MetaLoc case without battery pack, without charger

Article number 1N983666
Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 65
Idle rotational speed 1st gear (1/min) 0 - 500
Idle rotational speed 2nd gear (1/min) 0 - 1850
With battery charger No

Description

Brushless drill/screwdriver with maximum power for demanding applications, Metabo Quick System: quick change of bit retainer and bits, for flexible working, Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces, Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving, Precision Stop: electronic torque control with increased precision for accurate and intricate working, Spindle with hexagonal recess for screwdriver bits for working without chuck, Collar (Ø 43 mm) for versatile use, Integrated working light to illuminate the contact area, Robust die cast aluminium gear housing for optimum heat dissipation and long service life, Handy belt hook and bit holder can be fixed either on the right or left side, Battery packs with capacity display for checking the charge status, Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.

Article numbers

Article number 1N983666
EAN 4007430298126
UBB 500658486781
UNSPSC 27112700
Manufacturer article nr  602351840
Do not close this page. This message will disappear, when the page is fully loaded.