text.skipToContent text.skipToNavigation

Metabo Cordless Drill driver BS 18 LT 2X4,0AH

Article number 3K867905
Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 4
Drill chuck span (mm) 1.5 - 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 38
Max. torque (Nm) 60
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 0 - 450
Idle rotational speed 2nd gear (1/min) 0 - 1600
Number of included batteries 2
With battery charger Yes
Type BS 18 LT

Description

Keyless chuck Belt hook and bit case 2 Li-Power battery packs (18 V/4.0 Ah) Charger ASC 30-36 V "AIR COOLED" Plastic carry case

Article numbers

Article number 3K867905
EAN 4007430213471
UBB 500658480172
UNSPSC 27112700
Manufacturer article nr  602102500
Do not close this page. This message will disappear, when the page is fully loaded.