text.skipToContent text.skipToNavigation

Metabo Cordless Combination hammer KHA 36 LTX 2X5,2AH

Article number 2D925284
Nominal voltage (V) 36
Battery capacity (Ah) 5.2
Max. single-blow energy (J) 3.1
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4500

Specifications

Nominal voltage (V) 36
Battery capacity (Ah) 5.2
Max. single-blow energy (J) 3.1
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4500
Idle rotational speed (1/min) 0 - 1100
Number of included batteries 2
With battery charger Yes
Brand Metabo
Type KHA 36 LTX

Article numbers

Article number 2D925284
EAN 4007430267030
UBB 500658510788
UNSPSC 27112700
Manufacturer article nr  600795650
Do not close this page. This message will disappear, when the page is fully loaded.