text.skipToContent text.skipToNavigation

Metabo Compressed air distributor 3/8 inch


Article number 7K221293
Design 1-part
Shape Straight
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Packed per 1

Specifications

Design 1-part
Shape Straight
Connection 1 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Connection 2 External thread conical BSPT-R (ISO 7-1 / EN 10226-1)
Surface protection connection 1 Other
Surface treatment connection 1 Other
Surface protection connection 2 Other
Surface treatment connection 2 Other
Capped No
With sealing rings/gaskets No
Nominal diameter connection 2 3/8 inch (10)
Eccentric No
With drain No
With de-aerator No
FM quality mark No
UL quality mark No
ULC quality mark No
LPCB quality mark No
Reducing No
Nominal diameter connection 1 3/8 inch (10)
High tensile strength No
System-specific No
Material connection 1 Brass
Material connection 2 Brass
DIN-CERTCO certificate No
VdS quality mark No
With approval for TÜV No
KIWA certified No
Gastec QA mark No
Type approval according to BBR/EKS No

Article numbers

Article number 7K221293
EAN 4003665298054
UBB 500699857735
UNSPSC 42272202
Manufacturer article nr  901026149
Do not close this page. This message will disappear, when the page is fully loaded.