text.skipToContent text.skipToNavigation

Metabo Combination hammer KHE 2660 QUICK

Article number 2N882128
Width 210
Height 275
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 361
Nominal power consumption (W) 850
Machine weight (kg) 3.1

Specifications

Width 210
Height 275
Voltage (V) 240
Frequency (Hz) 50 - 60
Length 361
Nominal power consumption (W) 850
Machine weight (kg) 3.1
Max. single-blow energy (J) 3
Tool insertion SDS-plus socket
Drill diameter in steel (mm) 13
Drill diameter soft wood (mm) 32
Drill diameter concrete with hammer drill (mm) 26
Drill diameter brickwork with core drill (mm) 68
Max. number of strokes (1/min) 4300
Idle rotational speed (1/min) 0 - 1100
Brand Metabo
Type KHE 2660 Quick

Article numbers

Article number 2N882128
EAN 4007430306241
UBB 500658535538
UNSPSC 27112700
Manufacturer article nr  600663500
Do not close this page. This message will disappear, when the page is fully loaded.