text.skipToContent text.skipToNavigation

Metabo Circular saw MKS 18 LTX 57


Article number 8X673050
Nominal voltage (V) 18
Cutting depth (90°) (mm) 58
Type MKS 18 LTX 58
Packed per 1

Specifications

Nominal voltage (V) 18
Cutting depth (90°) (mm) 58
Type MKS 18 LTX 58

Article numbers

Article number 8X673050
EAN 4061792005570
UBB 500702978049
UNSPSC 27112700
Manufacturer article nr  600771890
Do not close this page. This message will disappear, when the page is fully loaded.