text.skipToContent text.skipToNavigation

Metabo Circular saw KS 55 FS

Article number 7M615018
Nominal power consumption (W) 1200
Machine weight (kg) 4
Cutting depth (90°) (mm) 55
Cutting depth (45°) (mm) 39
Saw blade diameter (mm) 160
Saw blade bore hole (mm) 20
Max. pivoting range (°) 47

Specifications

Nominal power consumption (W) 1200
Machine weight (kg) 4
Cutting depth (90°) (mm) 55
Cutting depth (45°) (mm) 39
Saw blade diameter (mm) 160
Saw blade bore hole (mm) 20
Max. pivoting range (°) 47
Idle rotational speed (1/min) 5600 - 5600
Brand Metabo
Type KS 55 FS

Article numbers

Article number 7M615018
EAN 4007430230454
UBB 500658534549
UNSPSC 27112700
Manufacturer article nr  600955700
Do not close this page. This message will disappear, when the page is fully loaded.