text.skipToContent text.skipToNavigation

Metabo Air Impact Wrench 3/4" Square Drive 1100Nm

Article number 0X617029
Max. operation pressure (bar) 6.2
Tool insertion 3/4 inch
Max. operating pressure (psi) 89.92
Device side air inlet R 3/8 inch
Impulse driver Yes
Brand Metabo
Type DSSW 1690-3/4"

Specifications

Max. operation pressure (bar) 6.2
Tool insertion 3/4 inch
Max. operating pressure (psi) 89.92
Device side air inlet R 3/8 inch
Impulse driver Yes
Brand Metabo
Type DSSW 1690-3/4"

Article numbers

Article number 0X617029
EAN 4007430244994
UBB 500658589907
UNSPSC 42272202
Manufacturer article nr  601550000
Do not close this page. This message will disappear, when the page is fully loaded.