text.skipToContent text.skipToNavigation

Metabo Air Impact Wrench 1/2" Square Drive 650Nm

Article number 1A363546
Max. operation pressure (bar) 6.2
Tool insertion 1/2 inch
Max. operating pressure (psi) 89.92
Device side air inlet R 1/4 inch
Impulse driver Yes
Brand Metabo
Type DSSW 930-1/2"

Specifications

Max. operation pressure (bar) 6.2
Tool insertion 1/2 inch
Max. operating pressure (psi) 89.92
Device side air inlet R 1/4 inch
Impulse driver Yes
Brand Metabo
Type DSSW 930-1/2"

Article numbers

Article number 1A363546
EAN 4007430244987
UBB 500658589741
UNSPSC 42272202
Manufacturer article nr  601549000
Do not close this page. This message will disappear, when the page is fully loaded.