text.skipToContent text.skipToNavigation

Metabo Air Impact Wrench 1" Square Drive 2400Nm

Article number 7L157750
Max. operation pressure (bar) 6.2
Tool insertion 1 inch
Max. operating pressure (psi) 89.92
Device side air inlet Other
Impulse driver Yes
Brand Metabo
Type DSSW 2440-1"

Specifications

Max. operation pressure (bar) 6.2
Tool insertion 1 inch
Max. operating pressure (psi) 89.92
Device side air inlet Other
Impulse driver Yes
Brand Metabo
Type DSSW 2440-1"

Article numbers

Article number 7L157750
EAN 4007430245007
UBB 500658590145
UNSPSC 42272202
Manufacturer article nr  601551000
Do not close this page. This message will disappear, when the page is fully loaded.