text.skipToContent text.skipToNavigation

Mechanic's pliers length 200 mm shape 2 40 deg angled plastic cover KNIPEX


Mechanics Pliers high bending strength of the pliers tips. Gripping surfaces cross-hatched. 40° angled, half-round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 17.5mm- Head angle: 40

Article number K1038.120.200
Insulated Yes
Shape Curved
Length 200
Material Steel
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Shape Curved
Length 200
Material Steel
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes
Brand KNIPEX

Description

Mechanics Pliers high bending strength of the pliers tips. Gripping surfaces cross-hatched. 40° angled, half-round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 17.5mm- Head angle: 40

Article numbers

Article number K1038.120.200
EAN 4003773035176
UBB 419100394156
UNSPSC 27112125
Manufacturer article nr  38 21 200
Do not close this page. This message will disappear, when the page is fully loaded.