text.skipToContent text.skipToNavigation

Mechanic's pliers length 200 mm shape 1 straight plastic coated KNIPEX


Mechanics Pliers high bending strength of the pliers tips. Gripping surfaces cross-hatched. straight, half-round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 17.5mm

Article number K1038.110.200
Insulated Yes
Shape Straight
Length 200
Material Steel
Low spark model Yes
Packed per 1

Specifications

Insulated Yes
Shape Straight
Length 200
Material Steel
Low spark model Yes
Grip design 2-components
Handle cover Plastic-coated
Gripping surface Toothed
Forged Yes
Brand KNIPEX

Description

Mechanics Pliers high bending strength of the pliers tips. Gripping surfaces cross-hatched. straight, half-round jaws. - Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Jaw length (L3): 73.0mm- Head width (W3): 17.5mm

Article numbers

Article number K1038.110.200
EAN 4003773035169
UBB 419100394073
UNSPSC 27112125
Manufacturer article nr  38 11 200
Do not close this page. This message will disappear, when the page is fully loaded.