text.skipToContent text.skipToNavigation

Measuring line set 044145 2-part measuring tip diameter 4 mm length 1400 mm BENN

Article number 7H330678
Type of accessories/components Measuring cable
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 10
Material insulating material Silicone
Measuring instrument for current measuring Yes
Measuring instrument for resistance measuring Yes

Specifications

Type of accessories/components Measuring cable
Set version Yes
Plug in technique 4 mm
Current carrying capacity (A) 10
Material insulating material Silicone
Measuring instrument for current measuring Yes
Measuring instrument for resistance measuring Yes
Measuring circuit category CAT IV
With case/bag No
Max. working voltage (V) 1000
Accessories Yes
Part No
Brand BENNING

Article numbers

Article number 7H330678
EAN 4014651441453
UBB 500680502720
UNSPSC 27110000
Manufacturer article nr  044145
Do not close this page. This message will disappear, when the page is fully loaded.