text.skipToContent text.skipToNavigation

Mapa Protective gloves 551 Grey Size 8


Article number 2N839784
Glove size (US)
Colour Grey
Quality class Polyurethane (PUR)
Material Other
Glove size 8
Protection against mechanical risk Yes
Brand Mapa
Packed per 1

Specifications

Glove size (US) M
Colour Grey
Quality class Polyurethane (PUR)
Material Other
Glove size 8
Protection against mechanical risk Yes
Brand Mapa
Safety 4131

Article numbers

Article number 2N839784
EAN 3245425514184
UBB 500513388099
UNSPSC 46181504
Manufacturer article nr  551,4 MAPASIZE L (18855108)
Do not close this page. This message will disappear, when the page is fully loaded.