text.skipToContent text.skipToNavigation

Mapa Chemical resistant gloves 450 SIZE XL=9


Article number 2W857306
Colour Black
Design 5-finger
Insulated No
Thickness (mm) 0.75
Quality class Other
Material Other
Type of closure Pull-on
Packed per 1

Specifications

Colour Black
Design 5-finger
Insulated No
Thickness (mm) 0.75
Quality class Other
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined Yes
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Mapa
Model UltraNeo
Safety 3121/AJKL

Article numbers

Article number 2W857306
EAN 3245424503196
UBB 500513387349
UNSPSC 46181504
Manufacturer article nr  450/9
Do not close this page. This message will disappear, when the page is fully loaded.