text.skipToContent text.skipToNavigation

Bosch Straight grinder GGS 28 C GGS 28 C


Straight Grinder GGS 28 C, The handy tool for universal grinding work, Compact, ergonomic shape for versatile grinding work, Powerful 650 watt motor with soft start for fast work progress, KickBack Control: Detects when the tool is jammed and shuts it down immediately, 2 x open-ended spanners WAF 19 (spare part number 3 607 950 024), Collet with locking

Article number B4440.000.045
Width 168
Height 126
Weight 1.4
Length 419
Nominal power consumption (W) 600
Packed per 1

Specifications

Width 168
Height 126
Weight 1.4
Length 419
Nominal power consumption (W) 600
Tool insertion Tensioning tool
Idle rotational speed (1/min) 30000
Brand BOSCH

Description

Straight Grinder GGS 28 C, The handy tool for universal grinding work, Compact, ergonomic shape for versatile grinding work, Powerful 650 watt motor with soft start for fast work progress, KickBack Control: Detects when the tool is jammed and shuts it down immediately, 2 x open-ended spanners WAF 19 (spare part number 3 607 950 024), Collet with locking nut 6 mm (2 608 570 137)

Article numbers

Article number B4440.000.045
EAN 3165140584807
UBB 500574918750
UNSPSC 27111905
Manufacturer article nr  0601220000
Do not close this page. This message will disappear, when the page is fully loaded.