text.skipToContent text.skipToNavigation

Wera 3888/4/1K Bit Holder 1/4" Tip 50mm


3888/4/1 K Rapidaptor Universal Bit Holder, stainless, 1/4", x 50 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 (ISO 1173). Stainless design to prevent extraneous rust. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple

Article number 81565.071.100
Length (mm) 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Weight per piece (g) 19
Model 3888/4/1K
Type Bit Holder

Description

3888/4/1 K Rapidaptor Universal Bit Holder, stainless, 1/4", x 50 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 (ISO 1173). Stainless design to prevent extraneous rust. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. hexagon, suitable for power screwdrivers with take-up as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81565.071.100
EAN 4013288111487
UBB 500504719732
UNSPSC 41106401
Manufacturer article nr  05071100001
Do not close this page. This message will disappear, when the page is fully loaded.