text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Magazine bit holder KK 22 8-part PZD / TORX® WERA


Kraftform Kompakt 22 with pouch, 7 pieces 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4", x 100 mm 3x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmWera compact tools enable both manual as well as power tool operations at the same time. The handle/interc

Article number 5R312059
Packaging Bag
Length 25
Fast exchange head Yes
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Packed per 1

Specifications

Packaging Bag
Length 25
Fast exchange head Yes
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 3
Number of bits Torx 3
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Size bit insertion (mm) 6.3
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip Yes
Brand Wera
Model Kraftform Kompakt 22

Description

Kraftform Kompakt 22 with pouch, 7 pieces 1x 889/4 R Rapidaptor Universal Bit Holder: 1/4", x 100 mm 3x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm 3x 867/1 TORX® bits: TX 15x25 mm, TX 20x25 mm, TX 25x25 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mmWera compact tools enable both manual as well as power tool operations at the same time. The handle/interchangeable blade system in a compact design with various blade tips in the smallest of spaces makes the user more mobile and flexible. Suitable for bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173) and Wera connecting series 1 and 4. Comes with an adaptor, bayonet and Rapidaptor technology. Kraftform handle with anti-roll feature, multi-component for particularly ergonomic screwdriving. Integrated magazine for bit storage. The telescopic bayonet blade - which can be lowered into the handle - together with the quick-release chuck allows fast manual work even in confined installation situations when the blade is retracted. The blade can be extended by simply actuating the locking sleeve. The bayonet holder can then be used as a fully-fledged screwdriver. The bayonet blade can be removed and used as a power tool adaptor, but can also be retracted once again to its original position. Includes practical belt pouch.

Article numbers

Article number 5R312059
EAN 4013288098924
UBB 500643544884
UNSPSC 27112836
Manufacturer article nr  05051023001
Do not close this page. This message will disappear, when the page is fully loaded.