text.skipToContent text.skipToNavigation

Machine tap DIN 374B UNIVERSAL M14 x 1.5 mm HSS-Co vap. 6H PROMAT


Artikelnummer 2B715149
Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Pitch thread (mm) 1.5
Thread size 14
Verpakt per 1

Specificaties

Design Machine tap
Thread length (mm) 22
Total length (mm) 100
Shaft diameter (mm) 11
Thread type Metric
Pitch thread (mm) 1.5
Thread size 14
Cutting material Other
Colour ring identification Green
Key square (mm) 9
Brand Promat
Commodity code 82074010

Artikelnummers

Artikelnummer 2B715149
EAN 4015448775089
UBB 500581327912
UNSPSC 27112806
Fabrikant artikelnummer 4000867656
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.