text.skipToContent text.skipToNavigation

Machine table clamp clamping height 200 mm radius 120 mm rail cross-section 22 x


Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article number K0446.000.003
Clamping height (mm) 200
Clamping spread (mm) 120
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand Bessey
Packed per 1

Specifications

Clamping height (mm) 200
Clamping spread (mm) 120
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand Bessey
Weight per piece (g) 1550

Description

Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article numbers

Article number K0446.000.003
EAN 4008158018140
UBB 240180150577
UNSPSC 27112121
Manufacturer article nr  BS3N
Do not close this page. This message will disappear, when the page is fully loaded.