text.skipToContent text.skipToNavigation

Machine table clamp clamping height 200 mm radius 100 mm rail cross-section 19.5


Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article number K0446.000.002
Clamping height (mm) 200
Clamping spread (mm) 100
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand Bessey
Packed per 1

Specifications

Clamping height (mm) 200
Clamping spread (mm) 100
Clamp- and release automatic Yes
Max. clamping force (kN) 10
Brand Bessey
Weight per piece (g) 1350

Description

Clamping force up to 10,000 N. Tilting and infinitely height‐adjustable. For drilling and light milling work. Lever mechanism for rapid clamping and release

Article numbers

Article number K0446.000.002
EAN 4008158018133
UBB 240180150403
UNSPSC 27112121
Manufacturer article nr  BS2N
Do not close this page. This message will disappear, when the page is fully loaded.