text.skipToContent text.skipToNavigation

Machine screw flat countersunk slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8)

Article number
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse

Specifications

Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.6.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.