text.skipToContent text.skipToNavigation

M-Wear Sweater Size XL Cotton/Viscose Gray


Artikelnummer 6P276820
Colour Grey
Material Cotton
Type of closure Button and button hole
Fire retardant version No
Size (US/CA) XL
High visibility (signal colours) No
Gender Unisex
Verpakt per 1

Specificaties

Colour Grey
Material Cotton
Type of closure Button and button hole
Fire retardant version No
Size (US/CA) XL
High visibility (signal colours) No
Gender Unisex
Child model No
Material weight (g/m²) 280
Water/wetness protection according to EN 343 No
Brand M-wear
Type Sweater

Artikelnummers

Artikelnummer 6P276820
EAN 8718249051517
UBB 500666082044
UNSPSC 46180000
Fabrikant artikelnummer 27614206
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.