text.skipToContent text.skipToNavigation

Lotz Swivel Stool Foam Seat 490-680mm Black


Article number 2S558237
Colour Black
With storage No
On wheels No
Cushioned No
Material frame Plastic
With back rest No
Material seat Other
Packed per 1

Specifications

Colour Black
With storage No
On wheels No
Cushioned No
Material frame Plastic
With back rest No
Material seat Other
Seat height (mm) 490 - 680
Seat height adjustable Yes
Brand Lotz
Type Swivel Stool

Article numbers

Article number 2S558237
EAN 4260257715904
UBB 500581546131
UNSPSC 56112106
Manufacturer article nr  9000454445
Do not close this page. This message will disappear, when the page is fully loaded.