text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite Threadlocking 5776 250ml


General purpose sealant for all types of coarse metal threads. Recommended for low temperature quick setting applications e.g. outdoor on-site maintenance, particularly suitable for gas and water pipes. Ideal for applications in drinking water up to 60 ° C. DVGW approval (EN 751-1): NG-5146BU0527 / KTW approval: KA 297/11.

Article number 3Z415993
Volume (ml)
Colour Other
Application Other
Packaging Tube
Waterproof No
Packed per 1

Specifications

Volume (ml) 250
Colour Other
Application Other
Packaging Tube
Waterproof No
Max. temperature (°C) 60
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Brand Loctite

Description

General purpose sealant for all types of coarse metal threads. Recommended for low temperature quick setting applications e.g. outdoor on-site maintenance, particularly suitable for gas and water pipes. Ideal for applications in drinking water up to 60 ° C. DVGW approval (EN 751-1): NG-5146BU0527 / KTW approval: KA 297/11.

Article numbers

Article number 3Z415993
EAN 5010266003726
UBB 500650493272
UNSPSC 85214003
Manufacturer article nr  1545064
Do not close this page. This message will disappear, when the page is fully loaded.