text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Loctite Threadlocking 270 1l


General high strength threadlocker for maximum efficiency. Prevents loosening of joints under vibration stress such as screws of pumps, gearbox housings or presses. Suitable for all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces). Designed to tolerate slight contamination from industrial oils (e.g. engine oil, anti-rust solutions or cutting fluids). Allows disassembly with hand tools, can be disassembled by heating to 300 ° C. Complies with NSF Standard No .: 123006.

Article number 7J196517
Volume (ml)
Colour Green
Application Other
Packaging Other
Processing time 600 - 600
Packed per 1

Specifications

Volume (ml) 1000
Colour Green
Application Other
Packaging Other
Processing time 600 - 600
Waterproof No
Max. temperature (°C) 180
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Melting temperature (°C) -55 - 180
Ready-made Yes
Viscosity (Pa-s) 0.5
Brand Loctite

Description

General high strength threadlocker for maximum efficiency. Prevents loosening of joints under vibration stress such as screws of pumps, gearbox housings or presses. Suitable for all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces). Designed to tolerate slight contamination from industrial oils (e.g. engine oil, anti-rust solutions or cutting fluids). Allows disassembly with hand tools, can be disassembled by heating to 300 ° C. Complies with NSF Standard No .: 123006.

Article numbers

Article number 7J196517
EAN 5010266000947
UBB 500645438903
UNSPSC 85214003
Manufacturer article nr  1335910
Do not close this page. This message will disappear, when the page is fully loaded.