text.skipToContent text.skipToNavigation

Loctite Threadlocking 250ml


Low viscosity. Fluorescent product which allows it to be controlled. Prevents unwanted movements, loosening, leaks and corrosion phenomena. Resists vibrations. High resistance. Thread sealing which allows drilling.

Article number 3Y775106
Volume (ml)
Colour Other
Application Other
Packaging Tube
Processing time 300 - 900
Packed per 1

Specifications

Volume (ml) 250
Colour Other
Application Other
Packaging Tube
Processing time 300 - 900
Waterproof No
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Ready-made Yes
Viscosity (Pa-s) 1.8
Brand LOCTITE

Description

Low viscosity. Fluorescent product which allows it to be controlled. Prevents unwanted movements, loosening, leaks and corrosion phenomena. Resists vibrations. High resistance. Thread sealing which allows drilling.

Article numbers

Article number 3Y775106
UBB 500675491913
UNSPSC 31201601
Manufacturer article nr  88441
Do not close this page. This message will disappear, when the page is fully loaded.